Add More Items
View All Quick Selects
Below you can add an image for 'LMM20 LUTZE INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Zinc LMM Straight Liquidtight Connector, 3/8 In Trade Size, Insulated, 1.49 In Body Length, 0.53 In Thread Length, 1.28 In Dia
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,812.89
Per 100
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
Total Availability: In Stock
$31.09
Each
00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|Contour Inc 600W Preset Clam White|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|Lutron Electric CT 600PH WH|Lutron Electric CT600PHWH|Lutron Electric CT-600PH-WH|Lutron Electronics CT 600PH WH|Lutron Electronics CT600PHWH|Lut
$24.54
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
$1,661.10
Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
$136.19
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability:
$128.94
This item is no longer available. Click to view alternate items.
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,070.06
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3,305.15
2 Hole Long Barrel Copper Compression Lug 2/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
$1,465.64
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$77.62
Diva Reverse-Phase Dimmer - Gloss Finish, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In White
$111.76
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
$783.41
Skylark Contour Reverse-Phase Dimmer With On/Off Switch, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In White
$71.95
The LCA2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
$456.66
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|Hmi Vu Series Operator Interface|Cutler Hammer HM1VU07CUNBE|Cutler Hammer HMIVU07CUNBE|Cutler-Hammer, Inc HM1VU07CUNBE|Cutler-Hammer, Inc HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|Eaton Electrical HM1VU07CUNBE|Eaton Electrical HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton Hmivu07cu
$1,065.66
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
$1,288.60
Retroreflective Tape, Polystyrene Material, 2 In Overall Length, 1 In Overall Width, 12 In Overall Height, 1 LB
$121.49
$1,425.75
00027557670012|0027557|027557670012|02755767001|67001|D 600P WH|D600PWH|D-600P-WH|600W Inc Dimmer P/P White|Lewtron Electronics D 600P WH|Lewtron Electronics D600PWH|Lewtron Electronics D-600P-WH|Lootron Electronics D 600P WH|Lootron Electronics D600PWH|Lootron Electronics D-600P-WH|Lutron D 600P WH|Lutron D600PWH|Lutron D-600P-WH|Lutron Electric D 600P WH|Lutron Electric D600PWH|Lutron Electric D-600P-WH|Lutron Electronics D 600P WH|Lutron Electronics D600PWH|Lutron Electronics D-600P-WH
$9.94
30MM Legend Plate, 20 (Run)
$3.22
20
Popularity
Default